Brennan Industries
N2405-06-04-SS
Stainless Steel Instrumentation Fittings (316) & Tubing (304 & 316)
Item #100146711
- Female Connector Fitting
- 2 Ends
- Tube x Female NPT End Type
- Straight Fitting Angle
| Dia. | 7.1000 mm |
| End Size 2 | 1/4 in |
| Material | Stainless Steel |
| Fitting Angle | Straight |
| No. of Ends | 2 |
| Hex Size 2 | 19 mm |
| Fitting Description | Female Connector |
| Hex Size 1 | 17 mm |
| Series | N2405 |
| End Size | 3/8 in |
| Overall Length | 37.600 mm |
| End Types | Tube x Female NPT |
| Tube Size | 3/8 in |
| Type | Female Connector |
| Weight | 0.094 LB |
