Brennan Industries
N2405-08-06-SS
Stainless Steel Instrumentation Fittings (316) & Tubing (304 & 316)
Item #100146715
- Female Connector Fitting
- 2 Ends
- Tube x Female NPT End Type
- Straight Fitting Angle
| End Size 2 | 3/8 in |
| Fitting Description | Female Connector |
| Series | N2405 |
| Overall Length | 41.900 mm |
| No. of Ends | 2 |
| Material | Stainless Steel |
| End Size | 1/2 in |
| Fitting Angle | Straight |
| Dia. | 10.4000 mm |
| End Types | Tube x Female NPT |
| Hex Size 1 | 22 mm |
| Hex Size 2 | 22 mm |
| Tube Size | 3/8 in |
| Type | Female Connector |
| Weight | 0.177 LB |
