- Female Connector Fitting
- 2 Ends
- Tube x Female NPT End Type
- Straight Fitting Angle
| End Types | Tube x Female NPT |
| Overall Length | 48.300 mm |
| Fitting Angle | Straight |
| End Size | 1/2 in |
| Dia. | 10.4000 mm |
| Series | N2405 |
| Hex Size 2 | 32 mm |
| No. of Ends | 2 |
| Hex Size 1 | 22 mm |
| Fitting Description | Female Connector |
| End Size 2 | 3/4 in |
| Material | Stainless Steel |
| Weight | 0.338 LB |

