- Cap Fitting
| Hex Size 1 | 14 mm |
| Series | N2408 |
| Fitting Description | Cap |
| Overall Length | 23.400 mm |
| Material | Stainless Steel |
| End Size | 1/4 in |
| Hex Size 2 | 14 mm |
| Weight | 0.05 LB |
| Hex Size 1 | 14 mm |
| Series | N2408 |
| Fitting Description | Cap |
| Overall Length | 23.400 mm |
| Material | Stainless Steel |
| End Size | 1/4 in |
| Hex Size 2 | 14 mm |
| Weight | 0.05 LB |