- Cap Fitting
| Series | N2408 |
| Material | Stainless Steel |
| End Size | 3/8 in |
| Overall Length | 25.700 mm |
| Fitting Description | Cap |
| Hex Size 1 | 17 mm |
| Hex Size 2 | 17 mm |
| Weight | 0.081 LB |
| Series | N2408 |
| Material | Stainless Steel |
| End Size | 3/8 in |
| Overall Length | 25.700 mm |
| Fitting Description | Cap |
| Hex Size 1 | 17 mm |
| Hex Size 2 | 17 mm |
| Weight | 0.081 LB |