- Cap Fitting
| Overall Length | 29.200 mm |
| Fitting Description | Cap |
| Hex Size 2 | 22 mm |
| Series | N2408 |
| Hex Size 1 | 22 mm |
| End Size | 1/2 in |
| Material | Stainless Steel |
| Weight | 0.138 LB |
| Overall Length | 29.200 mm |
| Fitting Description | Cap |
| Hex Size 2 | 22 mm |
| Series | N2408 |
| Hex Size 1 | 22 mm |
| End Size | 1/2 in |
| Material | Stainless Steel |
| Weight | 0.138 LB |