- Cap Fitting
| Series | N2408 |
| Material | Stainless Steel |
| Overall Length | 30.000 mm |
| Hex Size 1 | 25 mm |
| Hex Size 2 | 24 mm |
| Fitting Description | Cap |
| End Size | 5/8 in |
| Weight | 0.163 LB |
| Series | N2408 |
| Material | Stainless Steel |
| Overall Length | 30.000 mm |
| Hex Size 1 | 25 mm |
| Hex Size 2 | 24 mm |
| Fitting Description | Cap |
| End Size | 5/8 in |
| Weight | 0.163 LB |