- Male Adapter Fitting
- 2 Ends
- Machined Tube Stub x Male NPT End Type
- Straight Fitting Angle
| Dia. | 4.8000 mm |
| Fitting Description | Male Adapter |
| Fitting Angle | Straight |
| Overall Length | 43.400 mm |
| Series | N2428 |
| Hex Size 2 | 22 mm |
| Material | Stainless Steel |
| No. of Ends | 2 |
| End Types | Machined Tube Stub x Male NPT |
| End Size | 1/4 in |
| End Size 2 | 1/2 in |
| Weight | 0.163 LB |

