- 90° Union Elbow Fitting
- 2 Ends
- Tube x Tube End Type
- 90° Fitting Angle
| No. of Ends | 2 |
| Series | N2500 |
| Material | Stainless Steel |
| End Types | Tube x Tube |
| Hex Size 2 | 17 mm |
| End Size | 3/8 in |
| Overall Length | 30.500 mm |
| Dia. | 7.1000 mm |
| Fitting Angle | 90° |
| Fitting Description | 90° Union Elbow |
| Weight | 0.25 LB |

