- 90° Union Elbow Fitting
- 2 Ends
- Tube x Tube End Type
- 90° Fitting Angle
| Material | Stainless Steel |
| Fitting Angle | 90° |
| Series | N2500 |
| Hex Size 2 | 22 mm |
| End Size | 1/2 in |
| No. of Ends | 2 |
| End Types | Tube x Tube |
| Dia. | 10.4000 mm |
| Overall Length | 36.000 mm |
| Fitting Description | 90° Union Elbow |
| Tube Size | 1/2 in |
| Type | Union Elbow |
| Weight | 0.219 LB |

