- 90° Union Elbow Fitting
- 2 Ends
- Tube x Tube End Type
- 90° Fitting Angle
| Fitting Angle | 90° |
| Dia. | 15.8000 mm |
| Hex Size 2 | 27 mm |
| End Types | Tube x Tube |
| Series | N2500 |
| No. of Ends | 2 |
| Material | Stainless Steel |
| Fitting Description | 90° Union Elbow |
| End Size | 3/4 in |
| Overall Length | 39.900 mm |
| Weight | 0.48 LB |

