- 90° Male Elbow Fitting
- 2 Ends
- Tube x Male NPT End Type
- 90° Fitting Angle
| Hex Size 1 | 14 mm |
| Dia. | 4.8000 mm |
| No. of Ends | 2 |
| Series | N2501 |
| Hex Size 2 | 17 mm |
| End Size | 1/4 in |
| Fitting Angle | 90° |
| Material | Stainless Steel |
| End Types | Tube x Male NPT |
| Overall Length | 29.700 mm |
| Fitting Description | 90° Male Elbow |
| End Size 2 | 3/8 in |
| Weight | 0.242 LB |

