Brennan Industries
N2501-06-04-SS
Stainless Steel Instrumentation Fittings (316) & Tubing (304 & 316)
Item #100146828
- 90° Male Elbow Fitting
- 2 Ends
- Tube x Male NPT End Type
- 90° Fitting Angle
| Fitting Description | 90° Male Elbow |
| End Size | 3/8 in |
| No. of Ends | 2 |
| End Types | Tube x Male NPT |
| Series | N2501 |
| Hex Size 1 | 17 mm |
| Material | Stainless Steel |
| Overall Length | 30.500 mm |
| End Size 2 | 1/4 in |
| Hex Size 2 | 17 mm |
| Dia. | 7.1000 mm |
| Fitting Angle | 90° |
| Tube Size | 3/8 in |
| Type | Male Elbow |
| Weight | 0.088 LB |
