- 90° Male Elbow Fitting
- 2 Ends
- Tube x Male NPT End Type
- 90° Fitting Angle
| End Size | 3/4 in |
| Series | N2501 |
| End Size 2 | 1/2 in |
| Overall Length | 39.900 mm |
| Material | Stainless Steel |
| Dia. | 11.9000 mm |
| Fitting Angle | 90° |
| Hex Size 2 | 27 mm |
| Fitting Description | 90° Male Elbow |
| End Types | Tube x Male NPT |
| Hex Size 1 | 28.5 mm |
| No. of Ends | 2 |
| Weight | 0.481 LB |

