- 90° Male Elbow Fitting
- 2 Ends
- Tube x Male NPT End Type
- 90° Fitting Angle
| Overall Length | 49.900 mm |
| Hex Size 1 | 38 mm |
| Dia. | 22.3000 mm |
| End Size | 1 in |
| Fitting Angle | 90° |
| Hex Size 2 | 35 mm |
| Material | Stainless Steel |
| Fitting Description | 90° Male Elbow |
| End Size 2 | 1 in |
| End Types | Tube x Male NPT |
| No. of Ends | 2 |
| Series | N2501 |
| Weight | 0.956 LB |

