- Male Branch Tee Fitting
- 3 Ends
- Tube x Tube x Male NPT End Type
| Overall Length | 62.400 mm |
| Hex Size 1 | 17 mm |
| Fitting Description | Male Branch Tee |
| End Size | 3/8 in |
| Series | N2601 |
| End Types | Tube x Tube x Male NPT |
| No. of Ends | 3 |
| End Size 2 | 3/8 in |
| Material | Stainless Steel |
| Dia. | 7.1000 mm |
| Across Wrench Flats | 17 mm |
| Weight | 0.269 LB |

