- Union Tee Fitting
- 3 Ends
- Tube x Tube x Tube End Type
| Material | Stainless Steel |
| Overall Length | 61.000 mm |
| End Types | Tube x Tube x Tube |
| Hex Size 1 | 17 mm |
| Dia. | 7.1000 mm |
| Hex Size 2 | 17 mm |
| Series | N2603 |
| End Size | 3/8 in |
| No. of Ends | 3 |
| Fitting Description | Union Tee |
| Weight | 0.125 LB |

