- Reducing Union Tee Fitting
- 3 Ends
- Tube x Tube x Tube End Type
| Dia. | 4.8000 mm |
| Series | N2603RU |
| End Types | Tube x Tube x Tube |
| Fitting Description | Reducing Union Tee |
| End Size 2 | 1/4 in |
| End Size | 1/2 in |
| No. of Ends | 3 |
| Hex Size 2 | 22 mm |
| Material | Stainless Steel |
| Hex Size 3 | 14 mm |
| Overall Length | 72.200 mm |
| Hex Size 1 | 22 mm |
| Weight | 0.394 LB |

