- Reducing Union Tee Fitting
- 3 Ends
- Tube x Tube x Tube End Type
| Hex Size 2 | 27 mm |
| End Types | Tube x Tube x Tube |
| End Size | 3/4 in |
| End Size 2 | 3/8 in |
| Dia. | 7.1000 mm |
| No. of Ends | 3 |
| Series | N2603RU |
| Overall Length | 79.800 mm |
| Hex Size 1 | 28.5 mm |
| Material | Stainless Steel |
| Fitting Description | Reducing Union Tee |
| Hex Size 3 | 17 mm |
| Weight | 0.2 LB |

