- Union Tee Fitting
- 3 Ends
- Tube x Tube x Tube End Type
| Series | N2603 |
| No. of Ends | 3 |
| Fitting Description | Union Tee |
| End Size | 3/4 in |
| Hex Size 1 | 28.5 mm |
| Overall Length | 79.800 mm |
| End Types | Tube x Tube x Tube |
| Dia. | 15.8000 mm |
| Hex Size 2 | 27 mm |
| Material | Stainless Steel |
| Weight | 0.08 LB |

