- Union Tee Fitting
- 3 Ends
- Tube x Tube x Tube End Type
| Series | N2603 |
| Overall Length | 98.000 mm |
| End Types | Tube x Tube x Tube |
| Material | Stainless Steel |
| Fitting Description | Union Tee |
| Hex Size 2 | 35 mm |
| Dia. | 22.3000 mm |
| End Size | 1 in |
| Hex Size 1 | 38 mm |
| No. of Ends | 3 |
| Weight | 1.294 LB |

