- Male Run Tee Fitting
- 3 Ends
- Tube x Male NPT x Tube End Type
| Overall Length | 50.300 mm |
| End Types | Tube x Male NPT x Tube |
| Hex Size 1 | 14 mm |
| Series | N2605 |
| Dia. | 4.8000 mm |
| End Size 2 | 1/4 in |
| Material | Stainless Steel |
| Fitting Description | Male Run Tee |
| End Size | 1/4 in |
| No. of Ends | 3 |
| Across Wrench Flats | 14 mm |
| Weight | 0.156 LB |

