- Bulkhead Union Fitting
- 2 Ends
- Tube x Tube End Type
- Straight Fitting Angle
| No. of Ends | 2 |
| Panel Hole Drill Size | 11.5 mm |
| Fitting Description | Bulkhead Union |
| End Size | 1/4 in |
| Hex Size 1 | 14 mm |
| Dia. | 4.8000 mm |
| Material | Stainless Steel |
| Series | N2700-LN |
| Fitting Angle | Straight |
| End Types | Tube x Tube |
| Overall Length | 57.600 mm |
| Hex Size 2 | 16 mm |
| Weight | 0.119 LB |

