- Bulkhead Union Fitting
- 2 Ends
- Tube x Tube End Type
- Straight Fitting Angle
| Overall Length | 62.200 mm |
| Fitting Description | Bulkhead Union |
| Panel Hole Drill Size | 14.6 mm |
| Series | N2700-LN |
| Hex Size 2 | 22 mm |
| End Size | 3/8 in |
| Fitting Angle | Straight |
| Dia. | 7.1000 mm |
| Material | Stainless Steel |
| Hex Size 1 | 17 mm |
| No. of Ends | 2 |
| End Types | Tube x Tube |
| Weight | 0.156 LB |

