- Bulkhead Union Fitting
- 2 Ends
- Tube x Tube End Type
- Straight Fitting Angle
| Material | Stainless Steel |
| Fitting Angle | Straight |
| Hex Size 2 | 27 mm |
| Dia. | 12.7000 mm |
| No. of Ends | 2 |
| Series | N2700-LN |
| Fitting Description | Bulkhead Union |
| End Size | 5/8 in |
| End Types | Tube x Tube |
| Hex Size 1 | 25 mm |
| Panel Hole Drill Size | 22.6 mm |
| Overall Length | 72.600 mm |
| Weight | 0.388 LB |

