- 90° Positionable Elbow Fitting
- 2 Ends
- Tube x Male SAE Straight End Type
- 90° Fitting Angle
| Thread Size | 9/16-18 |
| Material | Stainless Steel |
| Across Wrench Flats | 16 mm |
| End Size | 3/8 in |
| Hex Size 1 | 17 mm |
| End Types | Tube x Male SAE Straight |
| Fitting Angle | 90° |
| Fitting Description | 90° Positionable Elbow |
| Series | N6801 |
| Hex Size 2 | 17 mm |
| O-Ring Part No. | 4001-06 |
| Dia. | 7.1000 mm |
| No. of Ends | 2 |
| Weight | 0.2 LB |

