- 90° Positionable Elbow Fitting
- 2 Ends
- Tube x Male SAE Straight End Type
- 90° Fitting Angle
| End Size | 1 in |
| O-Ring Part No. | 4001-16 |
| No. of Ends | 2 |
| Hex Size 1 | 38 mm |
| Dia. | 22.3000 mm |
| End Types | Tube x Male SAE Straight |
| Hex Size 2 | 35 mm |
| Fitting Angle | 90° |
| Series | N6801 |
| Fitting Description | 90° Positionable Elbow |
| Across Wrench Flats | 35 mm |
| Material | Stainless Steel |
| Thread Size | 15/16-12 |
| Weight | 1.79 LB |

