Skip to content Skip to navigation menu
RHINO Grip™ Shrink Tubing

RG-27

RHINO Grip™ Shrink Tubing
Item #121462565
  • 2.7 in Inner Diameter
  • 6 in Length
RHINO Grip™ Shrink Tubing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pre-Packed QuantitiesPre-Packed Quantities
  • 2.7 in Inner Diameter
  • 6 in Length

features

  • Pre-cut shrink tubing with adhesive lining for permanent sleeve attachment
  • Eliminate sharp edges from clamps & cable ties
  • Meets RoHS
Color Black
Length 6 in, 152.4 mm
Weight 0.04 LB
  • Pre-Packed QuantitiesPre-Packed Quantities
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison