Brennan Industries
ROPLUG-K
Rhino Drip Proof Nitrile-NBR Mini, Small, Medium, Large Plug
Item #121462586
- Drip Proof Type
- Nitrile-NBR Material
- Mini, Small, Medium, Large Size
| Color | Orange |
| Material | Nitrile-NBR |
| Size | Mini, Small, Medium, Large |
| Type | Drip Proof |
| Weight | 1.9 LB |
