- Proprietary Engineered Fabric Material
- 1.06 in Minimum Inside Diameter
- 1.18 in Maximum Inside Diameter
- 100 ft Overall Length
description
- RHINO Sleeve™ HT Sleeving is designed to provide protection against hydraulic hose failure by containing pressure and fluids that may escape during a hose burst or pinhole leak. With this new line of sight sleeving, which meets industry standards, both equipment operators and the environment are guarded from the effects of hose failures.
features
- Meets new line of sight operator specification EN982 ISO norm 833 EN414
- Meets RoHS
- Ultra-tight construction contains oil spillage from pinhole leaks
- 50% less bulky than Cordura
- MSHA# IC-234/1
- Meets abrasion standard ISO 6945
- Meets Fed-STD191-Test Method 5309 for abrasion
- Meets ASTM D6770 for abrasion resistance of textile webbing
- Meets conductivity requirements of ISO 8031
| Burst Pressure | 20000 psi |
| Material | Proprietary Engineered Fabric |
| Inside Dia. [Min] | 1.06 in, 27 mm |
| Inside Dia. [Max] | 1.18 in, 30 mm |
| Overall Length | 100 ft |
| Weight | 3.66 LB |
-
Pre-Packed Quantities


