- 2 in Inner Diameter
- 2.05 - 2.95 in Opening Range
- 66 ft Length
features
- High-strength plated steel
- Tight pitched coils for maximum protection
- Helps prevent hose kinking
- High-impact resistance
- Meets RoHS
| Ambient Temperature | -40 °F to +280 °F |
| Opening [Min] | 2.05 in, 52 mm |
| Opening [Max] | 2.95 in, 75 mm |
| I.D. | 2 in, 50 mm |
| Color | Black, Yellow, Blue, Red |
| Weight | 28.0 LB |
-
Pre-Packed Quantities


