- 2.63 in Inner Diameter
- 2.56 - 3.80 in Opening Range
- 66 ft Length
features
- High-strength plated steel
- Tight pitched coils for maximum protection
- Helps prevent hose kinking
- High-impact resistance
- Meets RoHS
| Color | Black, Yellow, Blue, Red |
| I.D. | 2.63 in, 60 mm |
| Opening [Max] | 3.8 in, 97 mm |
| Ambient Temperature | -40 °F to +280 °F |
| Opening [Min] | 2.56 in, 65 mm |
| Weight | 37.0 LB |
-
Pre-Packed Quantities


