- 3 in Inner Diameter
- 3.15 - 4.30 in Opening Range
- 66 ft Length
features
- High-strength plated steel
- Tight pitched coils for maximum protection
- Helps prevent hose kinking
- High-impact resistance
- Meets RoHS
| I.D. | 3 in, 72 mm |
| Color | Black, Yellow, Blue, Red |
| Ambient Temperature | -40 °F to +280 °F |
| Opening [Max] | 4.3 in, 110 mm |
| Opening [Min] | 3.15 in, 50 mm |
| Weight | 25.0 LB |
-
Pre-Packed Quantities


