- 1.5 in Inner Diameter
- 10 ft Overall Length
- 5.46 in Flat Width
| Material | 1050 Ballistic Nylon |
| Ambient Temperature | -60° F to +250° F |
| Overall Length | 10 ft |
| Weight | 0.8 LB |
| Material | 1050 Ballistic Nylon |
| Ambient Temperature | -60° F to +250° F |
| Overall Length | 10 ft |
| Weight | 0.8 LB |