- 1.75 in Inner Diameter
- 20 ft Overall Length
- 7 in Flat Width
| Overall Length | 20 ft |
| Material | 1050 Ballistic Nylon |
| Ambient Temperature | -60° F to +250° F |
| Weight | 2.0 LB |
| Overall Length | 20 ft |
| Material | 1050 Ballistic Nylon |
| Ambient Temperature | -60° F to +250° F |
| Weight | 2.0 LB |