- 6 in Inner Diameter
- 20 ft Overall Length
- 20.34 in Flat Width
| Ambient Temperature | -60° F to +250° F |
| Overall Length | 20 ft |
| Material | 1050 Ballistic Nylon |
| Weight | 4.53 LB |
| Ambient Temperature | -60° F to +250° F |
| Overall Length | 20 ft |
| Material | 1050 Ballistic Nylon |
| Weight | 4.53 LB |