Skip to content Skip to navigation menu
8 in ID 10 ft 1050 Ballistic Nylon Rhino Wrap

RW-8.00-10

8 in ID 10 ft 1050 Ballistic Nylon Rhino Wrap
Item #121462700
  • 8 in Inner Diameter
  • 10 ft Overall Length
  • 26.62 in Flat Width
8 in ID 10 ft 1050 Ballistic Nylon Rhino Wrap
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 8 in Inner Diameter
  • 10 ft Overall Length
  • 26.62 in Flat Width
Ambient Temperature -60° F to +250° F
Material 1050 Ballistic Nylon
Overall Length 10 ft
Weight 2.8 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison