- Flareless Tube Nut for 1/4" O.D. Tube
| Overall Length | 0.83 in |
| Fitting Description | Flareless Tube Nut |
| Fitting Type | Nut |
| End Size | 1/4 Flareless(f) |
| Material | Steel |
| End Types 2 | Flareless |
| No. of Ends | 1 |
| Tube O.D. | 1/4 in |
| End Types | Flareless |
| Fitting Angle | Straight |
| SAE Reference No. | N/A |
| Hex Size | 9/16 in |
| Weight | 0.038 LB |

