- Flareless Tube Nut for 3/8" O.D. Tube
| Fitting Type | Nut |
| Fitting Description | Flareless Tube Nut |
| Fitting Angle | Straight |
| End Size | 3/8 Flareless |
| No. of Ends | 1 |
| Overall Length | 0.86 in |
| End Types 2 | Flareless |
| SAE Reference No. | N/A |
| Tube O.D. | 3/8 in |
| Material | Steel |
| Hex Size | 11/16 in |
| End Types | Flareless |
| Weight | 0.05 LB |

