- Flareless Tube Nut for 1/2" O.D. Tube
| Material | Steel |
| Fitting Description | Flareless Tube Nut |
| Overall Length | 1.085 in |
| Hex Size | 78 in |
| Fitting Type | Nut |
| Fitting Angle | Straight |
| Tube O.D. | 1/2 in |
| No. of Ends | 1 |
| SAE Reference No. | N/A |
| End Types 2 | Flareless |
| End Types | Flareless |
| End Size | 1/2 Flareless |
| Weight | 0.1 LB |

