- Flareless Tube Sleeve for 5/8" O.D. Tube
| Tube O.D. | 5/8 in |
| Overall Length | 0.57 in |
| End Types 2 | Flareless |
| Fitting Type | Sleeve |
| End Size | 5/8 Flareless |
| Fitting Description | Flareless Tube Sleeve |
| Fitting Angle | Straight |
| No. of Ends | 1 |
| Material | Steel |
| SAE Reference No. | N/A |
| End Types | Flareless |
| Weight | 0.019 LB |

