- Idler Sprocket for #100 Chain
- 1 Strand
- 11 Teeth
- 1 1/2" Bore
- w/a Needle Bearing
features
- Double sealed
- Prelubricated
- Precision-ground ball bearings
| Chain Pitch | 1.5 in |
| Bore Size | 1.5 in |
| No. of Strands Across | 1 |
| Hardened Teeth | Without Hardened Teeth |
| Overall Length | 1.875 in |
| Outside Dia. | 5.007 in |
| Bearing Type | Needle Bearing |
| Inch/Metric | Inch |
| No. of Teeth | 11 |
| Material | Steel |
| Chain No. | 100 |
| Weight | 4.6 LB |

