- Idler Sprocket for #140 Chain
- 1 Strand
- 11 Teeth
- 1 1/2" Bore
- w/a Needle Bearing
features
- Double sealed
- Prelubricated
- Precision-ground ball bearings
| Chain No. | 140 |
| Bearing Type | Needle Bearing |
| Material | Steel |
| No. of Strands Across | 1 |
| Outside Dia. | 7.01 in |
| Chain Pitch | 1.75 in |
| Hardened Teeth | Without Hardened Teeth |
| No. of Teeth | 11 |
| Bore Size | 1.5 in |
| Inch/Metric | Inch |
| Overall Length | 2.25 in |
| Weight | 11.3 LB |

