- 1610 Idler Bushing w/a 5/8" Bore
applications
- For use with any rim that accommodates a tapered bushing
includes
- Needle bearings and fasteners
| Bushing Series | 1610 |
| Overall Length | 1 in |
| Bushing Type | Taperlock |
| Bolt Circle Dia. | 2 1/8 in |
| Bearing Type | Ball Bearing |
| Bore Size | 0.625 in |
| Outside Dia. | 2.25 in |
| Weight | 0.835 LB |

