- 1610 Idler Bushing w/a 1" Bore
applications
- For use with any rim that accommodates a tapered bushing
includes
- Needle bearings and fasteners
| Bushing Type | Taperlock |
| Outside Dia. | 2.25 in |
| Bushing Series | 1610 |
| Bearing Type | Needle Bearing |
| Overall Length | 1 in |
| Bore Size | 1 in |
| Bolt Circle Dia. | 2 1/8 in |
| Weight | 0.68 LB |

