- 0.5" Pitch
- 1" Belt Width
- 2.494" Outside Diameter
- 16 Teeth
- 1" Bore
| No. of Teeth | 16 |
| Belt Width | 1 in |
| Belt Pitch | 0.5 in |
| Bearing Type | Needle Bearing |
| Outside Dia. | 2.494 in |
| Sprocket Width | 1 1/16 in |
| Weight | 0.93 LB |
| No. of Teeth | 16 |
| Belt Width | 1 in |
| Belt Pitch | 0.5 in |
| Bearing Type | Needle Bearing |
| Outside Dia. | 2.494 in |
| Sprocket Width | 1 1/16 in |
| Weight | 0.93 LB |