- 0.5" Pitch
- 3" Belt Width
- 2.812" Outside Diameter
- 18 Teeth
- 1" Bore
| Outside Dia. | 2.812 in |
| Sprocket Width | 3 1/16 in |
| Belt Pitch | 0.5 in |
| Belt Width | 3 in |
| Bearing Type | Needle Bearing |
| No. of Teeth | 18 |
| Weight | 3.68 LB |
| Outside Dia. | 2.812 in |
| Sprocket Width | 3 1/16 in |
| Belt Pitch | 0.5 in |
| Belt Width | 3 in |
| Bearing Type | Needle Bearing |
| No. of Teeth | 18 |
| Weight | 3.68 LB |