- 0.375" Pitch
- 1" Belt Width
- 2.121" Outside Diameter
- 18 Teeth
- 1" Bore
| Bearing Type | Needle Bearing |
| Sprocket Width | 1 1/16 in |
| Outside Dia. | 2.121 in |
| Belt Width | 1 in |
| No. of Teeth | 18 |
| Belt Pitch | 0.375 in |
| Weight | 0.65 LB |
| Bearing Type | Needle Bearing |
| Sprocket Width | 1 1/16 in |
| Outside Dia. | 2.121 in |
| Belt Width | 1 in |
| No. of Teeth | 18 |
| Belt Pitch | 0.375 in |
| Weight | 0.65 LB |