- 0.875" Pitch
- 2" Belt Width
- 4.903" Outside Diameter
- 18 Teeth
- 1" Bore
| Belt Width | 2 in |
| Outside Dia. | 4.903 in |
| No. of Teeth | 18 |
| Belt Pitch | 0.875 in |
| Bearing Type | Needle Bearing |
| Sprocket Width | 2 1/16 in |
| Weight | 4.75 LB |
| Belt Width | 2 in |
| Outside Dia. | 4.903 in |
| No. of Teeth | 18 |
| Belt Pitch | 0.875 in |
| Bearing Type | Needle Bearing |
| Sprocket Width | 2 1/16 in |
| Weight | 4.75 LB |