- 3" Outside Diameter
- for A Section Belt
- 1" Bore Idler Sheave
features
- Smooth and durable groove surface promotes perfect tracking
- Radial reinforcing ribs prevent deformation caused by the wedging action of the belt
| Belt Size | A, 4L |
| No. of Grooves | 1 |
| Bore Size | 1 in |
| Overall Length | 1.5 in |
| Bearing Type | Bronze Bearing |
| Outside Dia. | 3 in |
| Weight | 1.31 LB |

